References
SKF:99092
Rubix:133A5190
Manufacturer :504201
EAN:0085311902625


Technical specifications
| Inner diameter | 24 mm |
|---|---|
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99092SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 22,2 g |
|---|---|
| Inner diameter | 24 mm |
| Flange width | 7.95 mm |
| Material | corrosion resistant steel |
| Minimum length | 24.56 mm |
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ Each
£ 53.26 incl. VAT
- Delivery usually within ( 3 ) days