References
SKF:99144
Rubix:130A9490
Manufacturer :504173
EAN:0085311041355


Technical specifications
| Inner diameter | 36.53 mm |
|---|---|
| Flange width | 9.53 mm |
| Material | steel |
Product details : SKF SPEEDI-SLEEVE 99144SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 55,3 g |
|---|---|
| Inner diameter | 36.53 mm |
| Flange width | 9.53 mm |
| Material | steel |
| Minimum length | 36.449 mm |
| Maximum length | 36.601 mm |
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ Each
£ 53.16 incl. VAT
- Delivery usually within ( 3 ) days