References
Draper:99058
Rubix:382A9334
Manufacturer :99058
EAN:5010559990580




Product details : DRAPER 99058 250MM WAT.PUMP PLIERS(TETHERED
XP1000®, Manufactured from premium steel. Induction-hardened jaws provide better gripping performance, featuring multi-position adjustment and 'no-nip' handles. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. The handle also incorporates a tethered fixing solution to comply with Work at Height Regulations (lanyard Stock No. 82474 and wrist strap Stock No. 03740 sold separately). Maximum cutting capacity: 1.8mm.
Technical specifications
Attributes
| Material | premium steel |
|---|---|
| Minimum length | 250 mm |
| Maximum length | 250 mm |
| Type | vde water pump pliers (tethered) |
| Thickness | 1.8 mm |
| Series | xp1000 |
Show UNSPSC/ECL@SS
£ 32.08 excl. VAT
/ Each
£ 38.50 incl. VAT
- Delivery usually within ( 7 ) days
