References
SKF:99147
Rubix:130A4352
Manufacturer :504171
EAN:0085311041379


Technical specifications
| Inner diameter | 38 mm |
|---|---|
| Flange width | 13 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99147SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 37,1 g |
|---|---|
| Inner diameter | 38 mm |
| Flange width | 13 mm |
| Material | corrosion resistant steel |
| Minimum length | 38.56 mm |
Show UNSPSC/ECL@SS
£ 46.72 excl. VAT
/ Each
£ 56.06 incl. VAT
- Delivery usually within ( 3 ) days