References
SKF:99878
Rubix:129A5196
Manufacturer :503098
EAN:0085311501965


Technical specifications
| Inner diameter | 52 mm |
|---|---|
| Flange width | 12.7 mm |
| Material | corrosion resistant steel |
Product details : SKF SEAL SLEEVE 99878 99878SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 67,1 g |
|---|---|
| Inner diameter | 52 mm |
| Flange width | 12.7 mm |
| Material | corrosion resistant steel |
| Minimum length | 52.56 mm |
Show UNSPSC/ECL@SS
£ 54.36 excl. VAT
/ Each
£ 65.23 incl. VAT
- Delivery usually within ( 3 ) days