References
SKF:99269
Rubix:130A9280
Manufacturer :504090


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Flange width | 28.58 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99269SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 92,9 g |
|---|---|
| Inner diameter | 70 mm |
| Flange width | 28.58 mm |
| Material | corrosion resistant steel |
| Minimum length | 70.56 mm |
Show UNSPSC/ECL@SS
£ 45.52 excl. VAT
/ Each
£ 54.62 incl. VAT
- Delivery usually within ( 3 ) days