Spherical plain bearings INA GE40-FO-2RS, Outer diameter: 68 mm | Width: 40 mm | Inner diameter: 40 mm
Spherical plain bearing
See technical informationReferences
INA:GE40-FO-2RS
Rubix:106A2148
Manufacturer :0066530220000
EAN:4012802533552

Product details : INA GE40-FO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x68x68 mm |
|---|---|
| Package weight | 493 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 40 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 151000 N |
Show UNSPSC/ECL@SS
£ 52.20 excl. VAT
/ Each
£ 62.64 incl. VAT
- Delivery usually within ( 7 ) days
