STANLEY 0-42-087 DIGITAL ANGLE LEVEL 40CM


Level/Digital Angle Gauge

References
stanley:0-42-087
rubix:2018201
ean:3253560420871
brand logo
brand logo
Technical specifications
Length400 mm
TypeDigital
See all Specifications

Product details : STANLEY 0-42-087 DIGITAL ANGLE LEVEL 40CM


Description40cm structure and anodized aluminum, can be used as a level thanks to its 2 vials. LCD display and HOLD, supplementary angle calculation, single and compound functions. Powered by 2 AAA batteries included (±100hours duration). Measuring angle 0° to 180° and accuracy ±0.1°.

Technical specifications


Attributes
Packaged dimensions (D x W x H)100x200x610 mm
Length400 mm
TypeDigital
MaterialLCD display
Admissible error0.1 mm/mn
Show UNSPSC/ECL@SS
£ 158.89 excl. VAT
/ Each
£ 190.67 incl. VAT
  • Usually arrives within 14 working days