STABILA-70T-25 LEVEL


Spirit Level

References
stabila:70T-25
rubix:1499613
manufacturer :02199
ean:4005069021993
brand logo
brand logo

Product details : STABILA-70T-25 LEVEL


This light and versatile level is an invaluable part of any tool box. The compact design of the 70 T is an ideal tool for levelling in confined spaces. Because of its size it fits into a side pocket of any trade trousers, so it can be with you at all times. As with all STABILA levels the vial is precisely aligned with the measuring surface then locked together ensuring long life accuracy.

Strengths

•Comfortably light aluminium rectangular profile
•Compact design – ideal for applications in cramped conditions
•Easy to store in a toolbox
•Coated measuring surface protects delicate surfaces
•Easy to clean thanks to the smooth sides and electrostatic powder coating
•Plastic end caps protect the profile against impact

Applications

DIY enthusiasts

Technical specifications


Attributes
MaterialAluminium (Profile);Plastic (End Cap)
Admissible error0.5 mm/mn
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ Each
£ 20.64 incl. VAT
  • In stock: Next day delivery