STANLEY 1-42-921 PRO 180 SPIRIT LEVEL 80CM 42-921
Spirit level I-beam 3 vials
See technical informationSee documentsReferences
Stanley:1-42-921
Rubix:213393
EAN:3253561429217

Documents
Product details : STANLEY 1-42-921 PRO 180 SPIRIT LEVEL 80CM 42-921
Strengths
I-beam profile
Durable aluminum support beam for heavy-duty work
3 tubular vials: 1x vertical, 1x horizontal, 1x 180° adjustable (double measurement lines from 0° to 90° and in 10 increments)
Thanks to shock-absorbing end pieces, accuracy is maintained - even if the spirit level is dropped
Accuracy: 1.5mm/m
Durable aluminum support beam for heavy-duty work
3 tubular vials: 1x vertical, 1x horizontal, 1x 180° adjustable (double measurement lines from 0° to 90° and in 10 increments)
Thanks to shock-absorbing end pieces, accuracy is maintained - even if the spirit level is dropped
Accuracy: 1.5mm/m
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 26x60x801 mm |
|---|---|
| Package weight | 475 g |
| Length | 800 mm |
| Type | level spirit |
| Magnetic | no |
| Material | aluminium;rubber (end cap) |
| Admissible error | 1.5 mm/mn |
Show UNSPSC/ECL@SS
£ 20.86 excl. VAT
/ Each
£ 25.03 incl. VAT
- Delivery usually within ( 7 ) days





