Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
ROEBUCK 894422 BOX LEVEL 600MM
ROEBUCK 894422 BOX LEVEL 600MM
Box level
References
roebuck:
894422
rubix:
256A2955
ean:
3660338468353
Technical specifications
Length
600
mm
Type
Level spirit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 894422 BOX LEVEL 600MM
Aluminium rectangular level. Accuracy 0.75 mm/m. Light alloy body. Polished surface (easy cleaning). 1 horizontal and 1 vertical bottle in acrylic glass.
Box Level 600mm, aluminium body with powder coating. Accuracy 0,5mm/M, x2 bubbles (vertical and horizontal)
Technical specifications
Attributes
Length
600
mm
Type
Level spirit
Material
Aluminium
Admissible error
0.5
mm/mn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.89
excl. VAT
/
Each
£
19.07
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
ROEBUCK TORPEDO LEVEL 500MM 864588
DEWALT DCE088D1G-GB CROSS LINE LASER - GREEN - 1X2AH - 10.8V BATTERY
STANLEY 1-42-923 PRO 180 SPIR. LEVEL 120CM 42-923
STABILA EXTENDABLE SPIRIT LEVEL STB106T-183N
ROEBUCK TORPEDO LEVEL 400MM 864587
FACOM 307BM.25 MAGNETIC TRAPEZOIDAL LEVEL 250MM
ROEBUCK TORPEDO LEVEL 600MM 864589
BAHCO 426TOR9 9IN TORPEDO ALU LEVEL
DEWALT DW096PK-XJ AUTO LEVEL KIT
STANLEY LEVEL 36/90CM-MAG 1-43-537
BOSCH 0601076900 600MM DIGITAL LEVEL
STANLEY 0-43-681 FATMAX XL LEVEL 2000MM
STANLEY STHT1-43109 CLASSIC BOX LEVEL 200CM
STABILA 70-100 TYPE 70 SINGLE PLUMBSPIRIT LEVEL 100CM
MITUTOYO 950-317 DIGITAL PRECISION LEVEL