Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
STANLEY 0-42-130 POCKET LEVEL
STANLEY 0-42-130 POCKET LEVEL
Pocket level
References
stanley:
0-42-130
rubix:
2018202
ean:
3253560421304
Technical specifications
Length
139.7
mm
Type
Level spirit
See all Specifications
Product details
Technical specifications
Product details : STANLEY 0-42-130 POCKET LEVEL
A pocket sized level with a magnetic base. It features a horizontal and vertical vial accurate to 1mm/metre.
Technical specifications
Attributes
Length
139.7
mm
Type
Level spirit
Magnetic
Yes
Box
Yes
Width
20.32
mm
Material
Plastic (Case)
Admissible error
2
mm/mn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.40
excl. VAT
/
Each
£
16.08
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DCLE34021N-XJ 18V COMPACT CROSS LINE GREEN BEAM LASER -BARE UNI
STANLEY STHT77499-1 CUBIX CROSS LINE LASER GREEN
STANLEY 0-43-603 FATMAX TORPEDO LEVEL 3 VIAL
STANLEY I BEAM 180 SPIRIT LEVEL 1-42-922 100CM
ROEBUCK 51-700-050 CROSS CHECK LEVEL
STABILA EXTENDABLE SPIRIT LEVEL STB106T-183N
STANLEY STHT1-43109 CLASSIC BOX LEVEL 200CM
MILWAUKEE 4932459070 RED STICK LEVEL 180CM
STABILA 6FT/2FT/10 LEVEL COMBI PACK STB70-2-COMBI
ROEBUCK TORPEDO LEVEL 600MM 864589
DEWALT DCE088D1G-GB CROSS LINE LASER - GREEN - 1X2AH - 10.8V BATTERY
BAHCO 426TOR9 9IN TORPEDO ALU LEVEL
MILWAUKEE 4932459096 BLOCK TORPEDO LEVEL
STABILA-96-2-60 LEVEL
STANLEY 1-42-921 PRO 180 SPIRIT LEVEL 80CM 42-921