STANLEY 1-43-553 FATMAX I BEAM LEVEL 600MM


Spirit Level FatMax I-beam

References
stanley:1-43-553
rubix:2012331
ean:3253561435539
brand logo
brand logo
Technical specifications
Length600 mm
TypeLevel spirit
See all Specifications

Product details : STANLEY 1-43-553 FATMAX I BEAM LEVEL 600MM


Strengths

Aluminum profile
3 vials, extra large center vial for good readability
Accuracy 0.5mm/m
Measurement scale (cm) at top (except 180 & 200 cm)
Holder for pencil
Shock absorbing end pieces

Technical specifications


Attributes
Packaged dimensions (D x W x H)32x70x632 mm
Package weight572 g
Length600 mm
TypeLevel spirit
BoxNo
MaterialAluminium
Admissible error0.5 mm/mn
Show UNSPSC/ECL@SS
£ 19.88 excl. VAT
/ Each
£ 23.86 incl. VAT
  • Usually arrives within 14 working days