STANLEY 0-43-603 FATMAX TORPEDO LEVEL 3 VIAL
NIvel Torpedo FatMax® 230mm - magnetic
See technical informationReferences
Stanley:0-43-603
Rubix:2012330
EAN:3253560436032

Product details : STANLEY 0-43-603 FATMAX TORPEDO LEVEL 3 VIAL
DescriptionCast aluminum body. 3 bubbles (1 horizontal, 1 vertical, 1 at 45°). Accuracy 0.5 mm/m. Magnified central block bubble. V-shaped magnetic base (special for tubes).
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 22x45x255 mm |
|---|---|
| Package weight | 305 g |
| Length | 220 mm |
| Type | level spirit |
| Material | aluminum |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 26.60 excl. VAT
/ Each
£ 31.92 incl. VAT
- In stock: Next day delivery