Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Spirit level
STANLEY FATMAX XTREME TORPEDO LEVEL 0-43-609
STANLEY FATMAX XTREME TORPEDO LEVEL 0-43-609
Aluminium Fatmax Xtreme Torpedo Level
References
stanley:
0-43-609
rubix:
1260682
ean:
3253560436094
Technical specifications
Length
250
mm
Admissible error
0.5
mm/mn
Material
Aluminum
Product details
Technical specifications
Product details : STANLEY FATMAX XTREME TORPEDO LEVEL 0-43-609
Reinforced aluminium body. Precision: +/- 0.5 mm/m. 3 vials: horizontal magnifying, vertical and gradient 18°. Magnetised V-grooved strip.
Strengths
Foolproof monoblock vials. High resistance to impact and abrasion.
Applications
Ideal for inspecting cylindrical surfaces.
Technical specifications
Attributes
Length
250
mm
Admissible error
0.5
mm/mn
Material
Aluminum
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.85
excl. VAT
/
Each
£
31.02
incl. VAT
In stock: Next day delivery
Create PDF from product