STANLEY 1-43-554 FATMAX I BEAM MAGNETIC LEVEL 60CM
Spirit level magnetic FatMax I-beam
See technical informationReferences
Stanley:1-43-554
Rubix:2012332
EAN:3253561435546





Product details : STANLEY 1-43-554 FATMAX I BEAM MAGNETIC LEVEL 60CM
Strengths
Aluminum profile
3 vials, extra-large center vial for good legibility
Accuracy 0.5mm/m
Graduation (cm) at top (except 180 & 200 cm)
Holder for pencil
Shock-absorbing endpieces
3 vials, extra-large center vial for good legibility
Accuracy 0.5mm/m
Graduation (cm) at top (except 180 & 200 cm)
Holder for pencil
Shock-absorbing endpieces
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 25x70x632 mm |
|---|---|
| Package weight | 3,2 g |
| Length | 600 mm |
| Type | level spirit |
| Material | aluminum |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
- Delivery usually within ( 7 ) days