STABILA LEVEL 81 10 INCH C/W HOLSTER 81S-25


Spirit Level

References
stabila:81 S-25
rubix:016642
manufacturer :02500
ean:4005069025007

Product details : STABILA LEVEL 81 10 INCH C/W HOLSTER 81S-25


This compact bevelled shaped level has a die-cast aluminum body which makes it one of the sturdiest levels that STABILA makes. The vial is precisely aligned with the milled measuring surface then locked together. This gives you years of accurate levelling. It has an exceptionally long tool life making the 81 S Torpedo an exceedingly good investment for the toolbag.

Strengths

Compact, tough, cast aluminium profile
Slender, trapezoidal profile shape for an optimum, easy grip
With a length of only 25 cm, the torpedo spirit level is ideally suited for applications in cramped conditions
Easy cleaning – dirt can be removed thanks to the electrostatic powder coating
Spirit level with one precision-milled measuring surface – no discolourations on the surface for example, on fair-faced brickwork
STABILA installation technology ensures long-term accuracy – measuring accuracy in normal position is ± 0.5 mm/m and ± 0.75 mm/m in reverse position

Technical specifications


Attributes
MaterialAluminium
Admissible error0.75 mm/mn
Show UNSPSC/ECL@SS
£ 45.55 excl. VAT
/ Each
£ 54.66 incl. VAT
  • In stock: Next day delivery