STANLEY 1-43-524 LEVEL 24/60CM


Fatmax tube level

References
stanley:1-43-524
rubix:162A9438
ean:3253561435249
brand logo
brand logo
Technical specifications

Product details : STANLEY 1-43-524 LEVEL 24/60CM


Reinforced aluminum tubular structure.
3 high-visibility reversible vials: one horizontal and 2 vertical
High-visibility vials machined from solid
2 machined base plates
High-impact reinforced protective toe caps
2 bi-material screw-on handles for easy transport and vertical levelling
Precision +/-0.5mm/m

Technical specifications


Attributes
Packaged dimensions (D x W x H)33x66x646 mm
Length600 mm
BoxNo
MaterialReinforced aluminum
Admissible error0.5 mm/mn
Show UNSPSC/ECL@SS
£ 28.97 excl. VAT
/ Each
£ 34.76 incl. VAT
  • Usually arrives within 14 working days