STABILA LEVEL STB-70-2-90 36INCH/90CM


Spirit Level

References
stabila:70-2-90
rubix:016406
manufacturer :02327

Product details : STABILA LEVEL STB-70-2-90 36INCH/90CM


Countless professional builders have used the Type 70-2 as their level of choice. They are light, reliable and very accurate. With its two vertical vials it helps you to take a reading in any position. All STABILA levels the vial is precisely aligned with the measuring surface then locked together ensuring long life accuracy.

Strengths

Light spirit level with aluminium rectangular profile
Two vertical vials allow quick readings in any position
Coated measuring surface protects delicate surfaces
Easy to clean thanks to the smooth sides and electrostatic powder coating
Plastic end caps protect the profile against impact
STABILA installation technology ensures long-term accuracy – measuring accuracy in normal position of ± 0.5 mm/m

Applications

Joinery, electrical installations, tiling, heating installation and for diy enthusiasts

Technical specifications


Attributes
Materialaluminium (profile);plastic (end cap)
Admissible error0.5 mm/mn
Show UNSPSC/ECL@SS
£ 24.76 excl. VAT
/ Each
£ 29.71 incl. VAT
  • In stock: Next day delivery