References
Roebuck:852002
Rubix:209A7763
EAN:3660338091681

Documents
Product details : ROEBUCK MAGNETIC TORPEDO LEVEL 600MM 852002
Shock resistant level.
4-point magnetic sole treated and ironed out.
Magnets screwed to the sole.
2 horizontal / vertical bubble vials.
Acrylic film block: antireflective.
Shock-resistant.
Epoxy Paint: Abrasion and weather resistance.
Accuracy 0.
5 to 1 mm/m.
4-point magnetic sole treated and ironed out.
Magnets screwed to the sole.
2 horizontal / vertical bubble vials.
Acrylic film block: antireflective.
Shock-resistant.
Epoxy Paint: Abrasion and weather resistance.
Accuracy 0.
5 to 1 mm/m.
Strengths
Magnetised base for fixing
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Type | level spirit |
| Material | aluminium alloy |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 39.67 excl. VAT
/ Each
£ 47.60 incl. VAT
- In stock: Next day delivery
