MITUTOYO 112-202 POINT MICROMETER WITH HARDENED TIP
Point Micrometer with Hardened Tip
See technical informationReferences
Mitutoyo:112-202
Rubix:1091131
EAN:4946368009445

Technical specifications
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
Product details : MITUTOYO 112-202 POINT MICROMETER WITH HARDENED TIP
Strengths
•Its pointed anvil and spindle has a choice of included angle, ending in small-radius contact points
Use it to measure grooves, steps and similar
Use it to measure grooves, steps and similar
Technical specifications
Attributes
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Spindle diameter | 6.35 mm |
| Resolution | 0.01 |
Show UNSPSC/ECL@SS
£ 199.37 excl. VAT
/ Each
£ 239.24 incl. VAT
- Usually arrives within 14 working days