References
Facom:1355A
Rubix:80091835
EAN:3148518238243


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Product details : FACOM 1355A DIGITAL MICROMETER 0-30MM
Digital micrometer 25 mm
- Accuracy: 0.001 mm.
- Measuring range: 0 - 25 mm.
- Adjustable measuring force: 10 N (DIN 863).
- IP 65 protection:
- IP 6: total protection against dust.
- IP 5: protection against liquid jets.
- Stand-by from 20 min.
- Stand-by position without loss of origin.
- Rapid feed: drum feed 12 mm / revolution.
- Compatibility with Gagewedge software, RS232 output.
- Autonomy: 10,000 hours continuous.
- Supplied in box with certificate of conformity. Standards: NF EN ISO 3611, ISO 3611, DIN 863. Accuracy 0.001mm. Capacity 0-25mm. Digital model. Weight 0,270g
- Accuracy: 0.001 mm.
- Measuring range: 0 - 25 mm.
- Adjustable measuring force: 10 N (DIN 863).
- IP 65 protection:
- IP 6: total protection against dust.
- IP 5: protection against liquid jets.
- Stand-by from 20 min.
- Stand-by position without loss of origin.
- Rapid feed: drum feed 12 mm / revolution.
- Compatibility with Gagewedge software, RS232 output.
- Autonomy: 10,000 hours continuous.
- Supplied in box with certificate of conformity. Standards: NF EN ISO 3611, ISO 3611, DIN 863. Accuracy 0.001mm. Capacity 0-25mm. Digital model. Weight 0,270g
Technical specifications
Attributes
| Logistic Weight | 521 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x115x40 mm |
| Package weight | 521 g |
| Measuring range, minimum | 0 mm |
| Measuring range, maximum | 25 mm |
Show UNSPSC/ECL@SS
£ 1,075.09 excl. VAT
/ Each
£ 1,290.11 incl. VAT
- Delivery usually within ( 14 ) days