MITUTOYO 293-231-30 DIGITAL MICROMETER IP65


Digimatic micrometer IP65-Series 293

References
mitutoyo:293-231-30
rubix:256A5442
ean:4946368672830
brand logo
brand logo
Technical specifications
Measuring range, minimum25 mm
Measuring range, maximum50 mm
See all Specifications

Product details : MITUTOYO 293-231-30 DIGITAL MICROMETER IP65


Precision: ± 1 µm. Flatness: 0.3 μm/.000012”. Parallelism: 1 µm for model up to 50 mm 2 µm for model up to 100 mm 3 µm for model up to 175 mm 4 µm for model up to 275 mm 5 µm for model from 300 mm. Measuring surface: carbide, rectified, finely lapped. Battery life of about 2 years for models up to 100 mm; about 1 year for models over 100 mm. ORIGIN up to 100 mm: Yes. ZERO/ABS change: Yes. 2 x PRESET above 100 mm: Yes. Auto shutdown (after 20 min. without use). Yes. Key locking: Yes. Data management: Yes. Digital. Metric unit of measurement. Dimensions: L: 0 mm; a: 6.5 mm; b: 25 mm; c: 2.5 mm.

Technical specifications


Attributes
Measuring range, minimum25 mm
Measuring range, maximum50 mm
Data outputYes
Weight0.33 kg
Show UNSPSC/ECL@SS
£ 285.34 excl. VAT
/ Each
£ 342.41 incl. VAT
  • Usually arrives within 14 working days