Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
SPRING WASHER PK 25 M10WSHR-SP-SQ/25
SPRING WASHER PK 25 M10WSHR-SP-SQ/25
Grower washer Rubix-UK
References
rubix-uk:
M10WSHR-SP-SQ/25
rubix:
154A7738
Technical specifications
Inner diameter
10.5
mm
Material/finishing
steel
Outer diameter
20
mm
Product details
Technical specifications
Product details : SPRING WASHER PK 25 M10WSHR-SP-SQ/25
Pack of 50.
Technical specifications
Attributes
Inner diameter
10.5
mm
Material/finishing
steel
Outer diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.99
excl. VAT
/
Each
£
1.19
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 40X24X5 0127224
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.2X3X0.8 012743
10MM SPRING WASHER S/COIL SQ SECT A4 PK 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 11.8X6X2.5 012745716
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
M8 SPRING WASHER SQ A2 PACK OF 50
12MM SPRING WASHER S/COILSQ SECT BZP PK 500
SPRNG WASHERS Q ZP PK50 M5WSHR-SP-SQ-ZP/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 68.2X42X7 0127242
SPRING WASHER PK 50 M6WSHR-SP-SQ/50
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
6MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPRING WASHER PK 25 M12WSHR-SP-SQ-ZP/25
SPRNG WASHERS Q PK25 M12WSHR-SP-SQ/25
SPARTEX SPRING LOCK WASHERS TYPE B A4 61.2X39X6 0127439