• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
6MM SPRING WASHER S/COILSQ SECT BZP PK 1000

6MM SPRING WASHER S/COILSQ SECT BZP PK 1000


SPRING WASHER M4WSHR-SP-SQ-ZP/500

References
rubix-uk:M6WSHR-SP-SQ-ZP/1000
rubix:2007512
brand logo
brand logo

Product details
Technical specifications

Product details : 6MM SPRING WASHER S/COILSQ SECT BZP PK 1000


PACK OF 500

Technical specifications


Attributes
No attributes to display for this product
£ 16.66 excl. VAT
/ Each
£ 19.99 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX SPRING LOCK WASHERS TYPE B A4 40X24X5 01274246MM SPRING WASHER S/COIL SQ SECT BZP PK 250SPRING WASHER PK 25 M12WSHR-SP-SQ-ZP/2510MM WASHER INT SHAKEPROOF A2 PACK OF 100SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 27.4X16X3.5 0127216SPRNG WASHERS Q PK25 M12WSHR-SP-SQ/25SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 11.8X6X1.6 0127266MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 10016MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 508MM WASHER INT SHAKEPROOF BZP PK 100SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 68.2X42X7 0127242SPRING WASHER PK 50 M6WSHR-SP-SQ-ZP/50SPARTEX SPRING LOCK WASHERS TYPE B A4 43X27X5 0127427SPARTEX SPRING LOCK WASHERS TYPE B A4 4.8X2.2X0.6 01274022S/PROOF WASHER PK 25 M10WSHR-INT-SHK-ZP/25

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories