Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
8MM WASHER INT SHAKEPROOF BZP PK 100
8MM WASHER INT SHAKEPROOF BZP PK 100
Grower washer Rubix-UK
References
rubix-uk:
M8WSHR-INT-SHK-ZP/100
rubix:
8862672
Technical specifications
Inner diameter
8
mm
Material/finishing
steel
Outer diameter
15
mm
Product details
Technical specifications
Product details : 8MM WASHER INT SHAKEPROOF BZP PK 100
Din 6797 mild steel internal toothed locking washers. Under locking pressure the teeth are forced into the mating product to provide a locking feature. Bright zinc plated.
Technical specifications
Attributes
Inner diameter
8
mm
Material/finishing
steel
Outer diameter
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.90
excl. VAT
/
Each
£
7.08
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 35.9X22X4 0127222
12MM SPRING WASHER S/COILSQ SECT BZP PK 500
SPRING WASHER PK 50 M6WSHR-SP-SQ-ZP/50
5MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 33.6X20X4 0127220
SPARTEX SPRING LOCK WASHERS TYPE B A4 21.1X12X2.5
SPARTEX SPRING LOCK WASHERS TYPE B A4 7.6X4X0.9 012744
SPRING WASHER PK 25 M12WSHR-SP-SQ-ZP/25
SPARTEX SPRING LOCK WASHERS TYPE B A4 58.2X36X6 0127436
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 75X48X7 0127248
SPRING WASHER PK 50 M6WSHR-SP-SQ/50
4MM SPRING WASHER S/COIL SQ SECT BZP PK 250
16MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
6MM SPRING WASHER S/COILSQ SECT BZP PK 1000
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 58.2X36X6 0127236