Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
SPRNG WASHERS Q PK25 M12WSHR-SP-SQ/25
SPRNG WASHERS Q PK25 M12WSHR-SP-SQ/25
Grower washer Rubix-UK
References
rubix-uk:
M12WSHR-SP-SQ/25
rubix:
154A7739
Technical specifications
Inner diameter
13
mm
Material/finishing
steel
Outer diameter
24
mm
Product details
Technical specifications
Product details : SPRNG WASHERS Q PK25 M12WSHR-SP-SQ/25
Pack of 50.
Technical specifications
Attributes
Inner diameter
13
mm
Material/finishing
steel
Outer diameter
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPRING WASHER PK 50 M6WSHR-SP-SQ/50
SPRNG WASHERS Q A2 PK50 M4WSHR-SP-SQ-A2/50
M16 SPRING WSASHR SQ A2 PACK OF 25
SPARTEX SPRING LOCK WASHERS TYPE B A4 71.2X45X7 0127445
8MM SPRING WASHER S/COIL SQUARE SECT A4 PACK OF 50
5MM SPRING WASHER S/COILSQUARE SECT BZP PACK OF 1000
SPARTEX SPRING LOCK WASHERS TYPE B A4 48.2X30X6 0127430
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 33.6X20X4 0127220
SPARTEX SPRING LOCK WASHERS TYPE B A4 21.1X12X2.5
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.8X2.2X0.6 01274022
3MM WASHER INT SHAKEPROOF BZP PACK OF 250
SPRNG WASHER PK25 M20WSHR-SP-SQ-ZP/25
4MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
5MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 250
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 21.1X12X2.5 0127457112