Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5044 SPUR GEAR - PINION MOD 1.5 Z44
MECALINE SPGM1.5044 SPUR GEAR - PINION MOD 1.5 Z44
SPUR GEAR
References
mecaline:
SPGM1.5044
rubix:
256A4661
manufacturer :
895217
ean:
3660338475696
Technical specifications
Module
1.5
mm
Number of teeth
44
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5044 SPUR GEAR - PINION MOD 1.5 Z44
Spur Gear - Pressure Angle 20°
MOD 1.5 z=44
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
44
Material
C45 STEEL
Width
17
mm
Outer diameter
69
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.06
excl. VAT
/
Each
£
4.87
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM1017 SPUR GEAR - PINION MOD 1 Z17
MECALINE SPGM2050 SPUR GEAR - PINION MOD 2 Z50
MECALINE SPGM2028 SPUR GEAR - PINION MOD 2 Z28
MECALINE SPGM2095WH SPUR GEAR - PINION MOD 2 Z95 WITHOUT HUB
MECALINE SPGM2.5042 SPUR GEAR - PINION MOD 2.5 Z42
MECALINE SPGM3080WH SPUR GEAR - PINION MOD 3 Z80 WITHOUT HUB
MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
MECALINE SPGM3033 SPUR GEAR - PINION MOD 3 Z33
MECALINE SPGM1.5127WH SPUR GEAR - PINION MOD 1.5 Z127 WITHOUT HUB
MECALINE SPGM2.5048 SPUR GEAR - PINION MOD 2.5 Z48
MECALINE SPGM2.5080WH SPUR GEAR - PINION MOD 2.5 Z80 WITHOUT HUB
MECALINE SPGM5048WH SPUR GEAR - PINION MOD 5 Z48 WITHOUT HUB
MECALINE SPGM3017 SPUR GEAR - PINION MOD 3 Z17
MECALINE SPGM2.5031 SPUR GEAR - PINION MOD 2.5 Z31
MECALINE SPGM2042 SPUR GEAR - PINION MOD 2 Z42