References
Stahlwille:58224017
Rubix:4512797
EAN:4018754034239



Product details : STAHLWILLE 58224017 17MM RING INSERT TOOL 14 X 18
attachable tools with rings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x30x64 mm |
|---|---|
| Logistic Weight | 135 g |
| Opening | 17 mm |
| Fixation | 14x18 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 44.48 excl. VAT
/ Each
£ 53.38 incl. VAT
- Usually arrives within 14 working days
