BAHCO K9560G-3 POWER EXTENSION 1IN 325MM


Extension

References
bahco:K9560G-3
rubix:241A4054
ean:7314151285968
brand logo
brand logo
Technical specifications
Square drive adapter1 ''
Length325 mm
See all Specifications

Product details : BAHCO K9560G-3 POWER EXTENSION 1IN 325MM


Strengths

•Phosphate finish
High-performance alloy steel
With through-hole
To be used with machines
For maximum safety use clamping springs
D2 = outside diameter of the female end
Drive standard: DIN 3121-F 25/ISO 1174

Technical specifications


Attributes
Logistic Weight2380 g
Square drive adapter1 ''
Length325 mm
Diameter53 mm
Show UNSPSC/ECL@SS
£ 89.69 excl. VAT
/ Each
£ 107.63 incl. VAT
  • Usually arrives within 14 working days