References
Bahco:6954-5
Rubix:266A9203
EAN:7314150489183
Product details : BAHCO 6954-5 1/4 SQ DRIVE HANDLE
- Highly polished finish
- High-performance alloy steel
- 100% Sliding
- Standards: ISO 3315/1174, DIN 3122/3123/3120 and UNE 16512
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 125 mm |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Delivery usually within ( 14 ) days

