Extra long universal joint handle 1/2"
Square drive adapter | 1/2 '' |
---|---|
Length | 700 mm |
Logistic Weight | 1195 g |
---|---|
Packaged dimensions (D x W x H) | 705x30x30 mm |
Package weight | 1208 g |
Square drive adapter | 1/2 '' |
Length | 700 mm |
Finishing | Chromed |
Usually arrives within 14 working days