References
Facom:141.12
Rubix:1231495
EAN:3148511375532

Product details : FACOM TWEEZER 141.12
“High precision" tweezers right model
-Very sharp nose, extra flexible, smooth.
- Length: 130 mm.
Weight: 14 g.
-Very sharp nose, extra flexible, smooth.
- Length: 130 mm.
Weight: 14 g.
Applications
Designed for precision work in micro-mechanics, electronics, radio, watchmaking, modelling, etc.
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Packaged dimensions (D x W x H) | 135x15x10 mm |
| Package weight | 24 g |
| Nose shape | straight |
| Length | 130 mm |
| Weight | 14 g |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 25.07 excl. VAT
/ Each
£ 30.08 incl. VAT
- Delivery usually within ( 14 ) days
