LINDSTROM TL 2A-SA TWEEZER


Stainless Steel Anti-Magnetic High Precision Tweezers with Strong and Round Tips 120 mm

References
bahco:TL 2A-SA
rubix:116A4880
ean:7314150110100
brand logo
brand logo
Technical specifications
Nose shapeRound
Length120 mm
Weight15 g
See all Specifications

Product details : LINDSTROM TL 2A-SA TWEEZER


Strong and round tips for secure handling Stainless-steel body Polished finish Excellent anti-acid, anti-magnetic properties Lindström tweezers offer perfect balance, tip alignment and symmetry

Technical specifications


Attributes
Logistic Weight15 g
Nose shapeRound
Length120 mm
Weight15 g
FinishingPolished
Show UNSPSC/ECL@SS
£ 34.05 excl. VAT
/ Each
£ 40.86 incl. VAT
  • Usually arrives within 14 working days