References
Knipex:92 69 84
Rubix:388A3940
EAN:4003773054948




Product details : KNIPEX 926984 TWEEZERS FROM PLASTICS 129MM
Trapezoidal points, approximately 3.5 mm wide. Serrated gripping surfaces. Ribbed handles. Tweezers of completely synthetic material, temperature-resistant up to 130 ° C.
Solid plastic tweezers. Trapezoidal tips, approx. 3.5 mm wide. Knurled gripping surfaces. Serrated handles. Heat resistant up to approx. 130° C. tweezers body: solid plastic, temperature-resistant up to 130°C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x5 mm |
|---|---|
| Nose shape | straight |
| Length | 130 mm |
| Weight | 19 g |
| Material | stainless steel |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- In stock: Next day delivery