References
Knipex:92 23 05
Rubix:388A3920
EAN:4003773054726



Product details : KNIPEX 922305 TITANIUM TWEEZERS 120MM
For fine assembly work. Straight. Smooth gripping surfaces. Very narrow points. Non-reflective matte. Stainless, anti-magnetic and acid-proof. Titanium. Electrically conductive. Extremely light.
Titanium. Electrically conductive. Lightweight. Non-reflective matt finish. Stainless, anti-magnetic and acid-proof. For fine mounting work. Straight pattern. Smooth gripping surfaces. Particularly slim tips. Titanium, stainless, non-magnetic, acid-proof
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x60x5 mm |
|---|---|
| Nose shape | straight |
| Length | 125 mm |
| Weight | 10 g |
| Material | stainless steel |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 28.34 excl. VAT
/ Each
£ 34.01 incl. VAT
- Delivery usually within ( 14 ) days