KNIPEX 1511120 STRIPPING TWEEZERS FOR COATED WIRE STEEL 120MM
Varnish-removing tweezers
See technical informationReferences
Knipex:15 11 120
Rubix:388A3290
EAN:4003773015550



Product details : KNIPEX 1511120 STRIPPING TWEEZERS FOR COATED WIRE STEEL 120MM
For removing varnish insulation from Cu-wires. Knife for other wire diameters available as part. Tweezers made of spring steel, hardened in oil. Handles made of plastic.
For stripping off varnished insulation on copper wires. Blades for other wire diameters available as spare parts. Tweezers body: spring steel, oil-hardened. Handle shells: plastic.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x40x31 mm |
|---|---|
| Nose shape | straight |
| Length | 120 mm |
| Weight | 34 g |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ Each
£ 14.04 incl. VAT
- Delivery usually within ( 14 ) days