Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
BOSCH 115MM CUTTING DISC 2608602201
BOSCH 115MM CUTTING DISC 2608602201
Sectioning disc Bosch
References
bosch:
2608602201
rubix:
118A0897
manufacturer :
2 608 602 201
ean:
3165140441292
Technical specifications
Diameter
115
mm
Thickness
1.6
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 115MM CUTTING DISC 2608602201
Technical specifications
Attributes
Logistic Weight
110
g
Packaged dimensions (D x W x H)
160
x
155
x
8
mm
Package weight
135
g
Diameter
115
mm
Thickness
1.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.62
excl. VAT
/
Each
£
10.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 65477 CUBITRON II CUT OFF WHEEL T42 125 X 2.5MM PACK OF 25
TYROLIT 41511 CUT-OFF WHEEL 230X2.5X22.23MM PREMIUM PK25
NORTON 69936691397 FLAT CUTTING OFF WHEEL NRCO-180X1.6X32-57A60PB25
NORTON 66252846984 X-TREME PRO CUTTING DISC ZA46X 230X1.9X22.23MM PK25
3M 51806 SILVER CUT-OFF WHEEL T41 230MMX3MMX22.2MM
NORTON 66252846642 NQ60ZZ 115 X 0.8 X 22.23 QUANTUM3 CUTTING DISC
KLINGSPOR 355380 EDGE CUTTING-OFF WHEEL 115 X 1.2 X 22.23 MM FLAT
FLEXOVIT 66252844283 PERFLEX CUTTING DISC 115X1X22.23MM PACK 25
NORTON 66252925500 VULCAN STONE CUTTING DISC 115X3.2X22.23MM PACK 25
66252831488 14 CUTTING DISC SINGLE
NORTON 66252918924 C60T-125X1.0X22.23-T41 NOR-MULTI PURPOSE
ROEBUCK 886393 125MM DIAMOND DISC SEGMENTS FOR CONCRETE
NORTON METAL CUTTING DISC 300X20 66253371693 PK 10
NORTON 66252829577 NORZON QUICK CUT DISC 125X1.6X22.23MM PACK25
NORTON 66252925432 VULCAN FLAT CUTTING DISC 115 X 1.6 22.23 MM