Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
MILWAUKEE 48227210 10 ALUMINIUM PIPE WRENCH
MILWAUKEE 48227210 10 ALUMINIUM PIPE WRENCH
Tube clamping wrench Milwaukee
References
milwaukee:
48227210
rubix:
266A8230
manufacturer :
48227210
Product details
Technical specifications
Product details : MILWAUKEE 48227210 10 ALUMINIUM PIPE WRENCH
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.88
excl. VAT
/
Each
£
56.26
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
KNIPEX 8360020 PIPE WRENCH S-TYPE WITH FAST ADJUSTMENT 560MM
STAHLWILLE STILLSON 18 INCH 65580450
FACOM 18 INCH PIPE WRENCH 134A.18
GEDORE PIPE WRENCH 100-1 4500140
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 350MM
BAHCO 361-8 STILLSON PIPE WRENCH 8IN
24 RIGID STILLSON
BAHCO 380-14 ALU PIPE WRENCH 14IN
FACOM 135A.18 LIGHT ALLOY 90 DEGREES OFFSET A.MODEL PIPE WRENCHES 18
FACOM 120A.1' 45 SWED PAT WREN 120A.1
BAHCO 361-12 STILLSON PIPE WRENCH 12IN
GEDORE 14INPIPEWRENCH 227 14
"RIDGID 31020 14"" STILLSONS STRAIGHT H.D WRENCH"
FACOM PIPE WRENCH 133A.18
FACOM CLE SERRE TUBES 131A.36