ROEBUCK MULTIPURPOSE PLIERS WITH CUTTER
Multi-purpose half round plier with cutter
See technical informationSee documentsReferences
Roebuck:6836162
Rubix:2525371
EAN:3660338342332
Documents
Product details : ROEBUCK MULTIPURPOSE PLIERS WITH CUTTER
Standard: DIN ISO 5745
Polished surface, PVC dip-coated handles.
Semi-round serrated, thin, straight, long, specially profiled jaws.
Regular grooved profile and 4-point tube press grip.
Advantage: Extraction of round parts and handling of fragile parts (copper tubes, wires, cables).
Polished surface, PVC dip-coated handles.
Semi-round serrated, thin, straight, long, specially profiled jaws.
Regular grooved profile and 4-point tube press grip.
Advantage: Extraction of round parts and handling of fragile parts (copper tubes, wires, cables).
Technical specifications
Attributes
| Nose shape | half-round |
|---|---|
| Length of noses | 72 mm |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 21.96 excl. VAT
/ Each
£ 26.35 incl. VAT
- In stock: Next day delivery

