Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
ROEBUCK PIPE WRENCH 90, SIZE 1 1/2IN
ROEBUCK PIPE WRENCH 90, SIZE 1 1/2IN
Pipe wrench 90°
References
roebuck:
5074221
rubix:
2525730
ean:
3660338341984
Technical specifications
Opening
60
mm
Length
405
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PIPE WRENCH 90, SIZE 1 1/2IN
Standard: DIN 5234
Chrome vanadium steel, hot forged and hardened.
Double staggered teeth, hardened separately by induction.
Double T-profile, strengthened guide sleeve, polished teeth.
German manufacture
Technical specifications
Attributes
Opening
60
mm
Length
405
mm
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.71
excl. VAT
/
Each
£
132.85
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GEDORE PIPE WRENCH 175 2
FACOM PIPE WRENCH 133A.36
BAHCO 141 1IN SWEDISH MODEL 90DEG PIPE WRENCH 12.6IN
RIDGID 10 ALUMINIUM STILLSON WRENCH 31090
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 200MM
GEDORE RED R27160021 24 PIPE WRENCH
FACOM STILLSON WRENCH 131A.24
BAHCO 380-14 ALU PIPE WRENCH 14IN
RIDGID 31370 5P STRAP WRENCH FOR PLASTIC
BAHCO 380-36 ALU PIPE WRENCH 36IN
ROEBUCK PIPE WRENCH S-TYPE SIZE 1
FACOM PIPE WRENCH 24 INCH 135A.24
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 300MM
FACOM LIGHT 90 DEG PIPE WRENCH 135A.14
FACOM PIPE WRENCH 131A.8