Cam Roller (Yoke-type Track Roller)
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x40x40 mm |
---|---|
Logistic Weight | 70,1 g |
Inner diameter | 15 mm |
Outer diameter | 40 mm |
Width | 11 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 62 |
Material | bearing steel |
Reference speed | 9500 rpm |
In stock: Next day delivery