Stud type track roller
Inner diameter | 24 mm |
---|---|
Outer diameter | 62 mm |
Width | 70.9 mm |
Logistics dimensions (L x W x H) | 71x24x24 mm |
---|---|
Logistic Weight | 580 g |
Inner diameter | 24 mm |
Outer diameter | 62 mm |
Width | 70.9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR52..-2RS |
Reference speed | 4500 rpm |
Basic static load, radial - C0r | 13400 N |
Basic dynamic load, radial - Cr | 18400 N |
Usually arrives within 14 working days