Tapered roller bearing Timken HM 237532-902A1, Outer diameter: 288.925 mm | Inner diameter: 160.325 mm | Width: 63.5 mm
Tapered roller bearing set Timken
See technical informationReferences
Timken:HM 237532-902A1
Rubix:396A3579
EAN:0053893042596


Technical specifications
| Inner diameter | 160.325 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 63.5 mm |
Product details : TIMKEN HM237532-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing set Timken
Tapered roller bearing set Timken
Technical specifications
Attributes
| Inner diameter | 160.325 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Weight | 17.5 kg |
| Series | hm237500 |
| Cage | steel |
| Total bearing width | 142.875 mm |
| Basic static load, radial - C0r | 1240000 N |
| Basic dynamic load, radial - Cr | 976000 N |
Show UNSPSC/ECL@SS
£ 7,014.53 excl. VAT
/ Each
£ 8,417.44 incl. VAT
- Usually arrives within 14 working days