References
GISS:854304
Rubix:216A6510
EAN:3660338101090
Documents
Product details : GISS 854304 TEMPORARY LIFELINE 20 M
Temporary life line for 2 persons.
.
Adjustable length from 2 to 20 meters. Secures an operator throughout its movements. .
Horizontal life line in 30 mm polyester strap. .
“Fork type” ends allowing: .
- Either to hook onto a structure without the need to add anchoring tethers .
– or to hook directly onto suitable anchoring points. .
Ratchet steel tensioner to place the system under tension after having adjusted it to the required length. .
Supplied with 2 steel screw closing carabiners. Resistance 23 kN. .
Supplied with an inseparable organizer bag, allowing the surplus of the strap to be tidied away during use. The system can then be kept in its bag after use. .
The lifeline can be used by two persons at the same time. Standard: EN795 Class B
Adjustable length from 2 to 20 meters. Secures an operator throughout its movements. .
Horizontal life line in 30 mm polyester strap. .
“Fork type” ends allowing: .
- Either to hook onto a structure without the need to add anchoring tethers .
– or to hook directly onto suitable anchoring points. .
Ratchet steel tensioner to place the system under tension after having adjusted it to the required length. .
Supplied with 2 steel screw closing carabiners. Resistance 23 kN. .
Supplied with an inseparable organizer bag, allowing the surplus of the strap to be tidied away during use. The system can then be kept in its bag after use. .
The lifeline can be used by two persons at the same time. Standard: EN795 Class B
Strengths
Fork-type end leaving the possibility either to use it on suitable anchoring points or to anchor directly onto a structure without needing to add anchoring tethers.
Technical specifications
Attributes
| Length | 20 m |
|---|
Show UNSPSC/ECL@SS
£ 79.31 excl. VAT
/ Each
£ 95.17 incl. VAT
- Usually arrives within 14 working days

