Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 921 TEXTILE GLOVE 8 M
TEGERA 921 TEXTILE GLOVE 8 M
Textile glove TEGERA 921
References
tegera:
921-8
rubix:
386A2274
ean:
7392626055704
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
0
See all Specifications
Product details
Technical specifications
Product details : TEGERA 921 TEXTILE GLOVE 8 M
TEGERA® 921, Textile glove, cotton, PVC (Vinyl)-dots phthalate-free, 15 gg, dots, Cat. II, phthalate-free, for assembly work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
0
Main material
Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.07
excl. VAT
/
Each
£
1.28
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GISS 880361 QS-CUT PU CUT C GLOVE 4X43C SIZE 11
ANSELL 32-105 HYNIT 3111A REGULAR SLIP ON STYLE GLOVES BLUE SIZE 7.5
TEGERA 90088 SYNTHETIC LEATHER GLOVE 7 S
POLYCO 880 POLYFLEX NYLON PU PALM COATED GLOVES 4131X WHT SIZE 10 PK1
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 10
TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 8106T LEATHER GLOVE 6 XS
TEGERA 929 SYNTHETIC GLOVE 6 XS
TEGERA 778 SYNTHETIC GLOVE 6 XS
POLYCO GH100 MATRIX PU PALM COATED GLOVES 3121X BLK/GREY SIZE 8
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE XL PK1
PORTWEST A302 FULLY DIPPED NITRILE SAFETY CUFF, NAVY XL/10
TEGERA 431 SYNTHETIC GLOVE CRF 10 XL
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 6