Torque Wrench TORCOFIX SE
Tightening torque, minimum | 2 N.m |
---|---|
Tightening torque, maximum | 25 N.m |
Square drive adapter | 23/64x15/32 '' |
Logistic Weight | 300 g |
---|---|
Tightening torque, minimum | 2 N.m |
Tightening torque, maximum | 25 N.m |
Square drive adapter | 23/64x15/32 '' |
Length | 273 mm |
Weight | 0.352 kg |
Fixation | 9x12 mm |
Type | Torque wrench |
Usually arrives within 14 working days