Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
A 24 R Special
References
klingspor:
13746
rubix:
45016398
ean:
4014855022366
Technical specifications
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
4
mm
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR 13746 A24 R SUPRA GRINDING DISC 115 X 4 X 22,23
Can be also used on stainless steel - For use on gas-powered free-hand machines with a cutting speed of 80 m/s
Strengths
Fast cutting, also of solid material - Optimized combination for use on steel
Technical specifications
Attributes
Diameter
115
mm
Reaming diameter
22.23
mm
Thickness
4
mm
Shape
Curved
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.74
excl. VAT
/
Each
£
2.09
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66252846986 XTREMEPRO GRINDING DISC A30V 125X7X22.23 T27 PK10
NORTON 66252925522 VULCAN INOX GRINDING DISC 115X6.4X22.23MM PACK 10
ROEBUCK 866826 DEA STEEL GRINDING DISC DIAMETER 125 X 6 X 22.23 MM
3M 18758 SCOTCH-BRITE FINISHING WHEEL FS-WL 203MMX50MMX76.2MM 2S CRS
TYROLIT 34046134 T27 230X7X22.2MM A24Q-BFX METAL/STAINLESS DISC PK10
NORTON 230X6.5X22.2 NORTON66252828136-SINGLE
A 24 R SUPRA GRINDING DISC 180 X 7 X 22,23
A 24 R SUPRA GRINDING DISC 100 X 6 X 16
KLINGSPOR 170708 A46 N CUT OFF WHEEL 125 X 2.5 X 22.23 DPC
TYROLIT 117074 GRINDING WHEEL 230X7X22.23MM PREMIUM PK 10
PFERD 62011630 PSF DUODISC STEELOX COMBI WHEEL 115X1.9X22.23 MM
3M 51749 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 150MMX7MMX22.2MM
NORTON 66252925522 GRINDING DISC 115X6.4X22.2
TYROLIT 1 STAR GRINDING DISC 178 X 6.0X22.23MM A30-BF 2IN1 222863 PK10
3M 98647 CUBITRON 3 GRINDING WHEEL 36+ T27 125 X7 X22.23MM