References
Draper:80797
Rubix:382A7242
Manufacturer :80797
EAN:5010559807970


Technical specifications
| Imprint | flat |
|---|---|
| Imprint size | 1.0 mm; 1.2 mm; 1.8 mm; 2.4 mm; 3.0 mm; 3.5 mm |
Product details : DRAPER 80797 PRECISION SDRIVER SET 6PC SLOT
Hardened, precision ground steel blades with nickel plated steel bodies with swivel tops. in plastic case.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 1.0 mm; 1.2 mm; 1.8 mm; 2.4 mm; 3.0 mm; 3.5 mm |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 4.41 excl. VAT
/ Each
£ 5.29 incl. VAT
- Delivery usually within ( 7 ) days