Thrust ball bearing FAG 52305, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 34 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:52305
Rubix:229A0043
Manufacturer :0167156080000
EAN:4012801162678

Product details : FAG 52305 THRUST BALL BEARING 167156080000
Axial deep groove ball bearing 523, double direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x52x52 mm |
|---|---|
| Logistic Weight | 290 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 34 mm |
| Type of bearing | double effect |
| Series | 523 |
| Material | steel |
| Cage | steel |
| Weight | 0.33 kg |
| Thickness | 8 mm |
| Reference speed | 9700 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 34500 N |
Show UNSPSC/ECL@SS
£ 51.84 excl. VAT
/ Each
£ 62.21 incl. VAT
- Delivery usually within ( 7 ) days
